Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 549231 / WIX
Mfr # B1AF0002050
Zoro # G510478341
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 4.75 in
- Outside Dia. (In.) 7.88 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0002050
- Zoro # G510478341
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.75 in |
Outside Dia. (In.) | 7.88 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0002073 is a quality replacement for WIX / 549231. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 934204, Return Line, 25 micron, Outside-In (MF0579372)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for K33A599 / WIX (B1AF0001825)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- Beta 1 Filters Compressor Air Filters