Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 4ZJ94 / GRAINGER
Mfr # B1AF0005211
Zoro # G410476003
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005211
- Zoro # G410476003
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0076292 is a quality replacement for GRAINGER / 4ZJ94. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B162 V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6A170)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- Beta 1 Filters Compressor Air Filters