Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 49344 / SULLAIR
Mfr # B1AF0009334
Zoro # G410484770
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 4.84 in
- Outside Dia. (In.) 11.5 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0009334
- Zoro # G410484770
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.84 in |
Outside Dia. (In.) | 11.5 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0009808 is a quality replacement for SULLAIR / 49344. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- CLIMAX METAL PRODUCTS 20mm ID Metric Stainless Set Metric Set Collar, Ss (MC-20-S)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for 3401000 / REPUBLIC BLOWER (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for P08564A / CHAMPION (B1AF0001754)
- SOLBERG Element, Filter (843)
- Beta 1 Filters Compressed Air Treatment