Beta 1 Filters

Air Filter replacement filter for 49177 / WIX


original price: $15.29
10% off
new price: $13.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Inside Dia. (In.) 3 in
  • Outside Dia. (In.) 4.38 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. (In.) 3 in
Outside Dia. (In.) 4.38 in

Description

Beta 1 Filters B1AF0001713 is a quality replacement for WIX / 49177. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.