Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 39903281 / INGERSOLL RAND
Mfr # B1AF0001900
Zoro # G310477476
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 8 in
- Outside Dia. (In.) 14.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0001900
- Zoro # G310477476
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 8 in |
Outside Dia. (In.) | 14.94 in |
Description
Beta 1 Filters B1AF0001902 is a quality replacement for INGERSOLL RAND / 39903281. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 2023400853 / QUINCY (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for 89295976 / INGERSOLL RAND (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for 6106 / SAYLOR BEALL (B1AF0009250)
- Beta 1 Filters Compressor Air Filters