Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2118349 / GARDNER DENVER
Mfr # B1AF0001858
Zoro # G310477650
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 6.97 in
- Outside Dia. (In.) 12.25 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0001858
- Zoro # G310477650
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 6.97 in |
Outside Dia. (In.) | 12.25 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0001862 is a quality replacement for GARDNER DENVER / 2118349. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Venting Pilot Valve (P25VB-F)
- DAYTON HVAC Motor, 1/25 HP, 3000 rpm, 115V, 3.3 (71218134M)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 49281 / WIX (B1AF0001900)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for 6211473750 / QUINCY (B1AF0001566)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- Beta 1 Filters Compressed Air Treatment