Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2117151 / GARDNER DENVER
Mfr # B1AF0009309
Zoro # G810482925
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 7 in
- Outside Dia. (In.) 11.46 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0009309
- Zoro # G810482925
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7 in |
Outside Dia. (In.) | 11.46 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0009540 is a quality replacement for GARDNER DENVER / 2117151. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- BETA 1 FILTERS Air Filter replacement filter for 2903740700 / ATLAS COPCO (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / CHICAGO PNEUMATIC (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 49913 / WIX (B1AF0005175)
- SMC Air Filter (AF50-N10C-Z-D)
- Beta 1 Filters Compressed Air Treatment