Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2116040163 / FS CURTIS
Mfr # B1AF0005175
Zoro # G410485609
original price:
$27.49
9% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 2.63 in
- Outside Dia. (In.) 3.94 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005175
- Zoro # G410485609
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2.63 in |
Outside Dia. (In.) | 3.94 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0074611 is a quality replacement for FS CURTIS / 2116040163. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- DDS Shaft Seal, 25 x 45 x 10 mm., TC, Nitrile Rubber (254510TC)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- NTN BEARING 64 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 25mm Bore, 80mm OD (6405)
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- BETA 1 FILTERS Air Filter replacement filter for 3401000 / REPUBLIC BLOWER (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for 6211472350 / QUINCY (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- Beta 1 Filters Compressor Air Filters