Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 1R416 / GRAINGER
Mfr # B1AF0077511
Zoro # G410485074
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material HEPA
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0077511
- Zoro # G410485074
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | HEPA |
Filter Media | HEPA |
Description
Beta 1 Filters B1AF0030347 is a quality replacement for GRAINGER / 1R416. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 58 (5VX580)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- PRO-SET Vacuum Pump Oil, 1 qt. (VPOQ)
- WEATHERHEAD Spacer Ring, 20501 (ET1000SR-M215A)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / CHICAGO PNEUMATIC (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- Beta 1 Filters Compressor Air Filters