Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 19P / SOLBERG
Mfr # B1AF0005211
Zoro # G710485682
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005211
- Zoro # G710485682
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0070770 is a quality replacement for SOLBERG / 19P. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- MITYVAC Fluid Reservoir Bottle, 2.5 Gallon (MITMVA572)
- NATIONAL Small Bore Inch Seal, 450543V (450543V)
- BETA 1 FILTERS Air Filter replacement filter for 89295976 / INGERSOLL RAND (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for ELM94 / WORTHINGTON (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- BETA 1 FILTERS Air Filter replacement filter for KA530012 / KELTEC (B1AF0005150)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SK00B)
- Beta 1 Filters Compressor Air Filters