Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 1613872000 / ATLAS COPCO
Mfr # B1AF0005156
Zoro # G510479102
original price:
$24.79
10% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose/Poly Blend
- Inside Dia. (In.) 2.62 in
- Outside Dia. (In.) 4.62 in
- Filter Media Cellulose/Poly Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005156
- Zoro # G510479102
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2.62 in |
Outside Dia. (In.) | 4.62 in |
Details
Element Material | Cellulose/Poly Blend |
Filter Media | Cellulose/Poly Blend |
Description
Beta 1 Filters B1AF0002535 is a quality replacement for ATLAS COPCO / 1613872000. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1M)
- PREVOST High Flow 1/4"Female Flow Euro Style Coupler (PRVERC071201)
- TITAN Grease Fitting Assortment, 70 Piece (TIT45215)
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for ELE90043 / SPENCER TURBINE (B1AF0001690)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- Beta 1 Filters Compressor Air Filters