Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 15P / SOLBERG
Mfr # B1AF0077512
Zoro # G110485145
original price:
$16.35
9% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Polyester Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0077512
- Zoro # G110485145
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0030346 is a quality replacement for SOLBERG / 15P. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shank Coupling (3LZ15)
- ENERPAC FZ1661, High Pressure Fitting, Reducer, 10,000 psi, Connection 1/4" NPTF Female to 1/2" NPTF Male (FZ1661)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 5/8 In Hex (1EJW6)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 28174001 / SULLIVAN/PALATEK (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 110377E200 / QUINCY (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- Beta 1 Filters Compressed Air Treatment