Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN
Mfr # B1AF0005150
Zoro # G910486229
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose/Poly Blend
- Inside Dia. (In.) 4.41 in
- Outside Dia. (In.) 7.56 in
- Filter Media Cellulose/Poly Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005150
- Zoro # G910486229
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.41 in |
Outside Dia. (In.) | 7.56 in |
Details
Element Material | Cellulose/Poly Blend |
Filter Media | Cellulose/Poly Blend |
Description
Beta 1 Filters B1AF0075430 is a quality replacement for HERTZ KOMPRESSOREN / 1311123502. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BX103 Cogged V-Belt, 1 Ribs (42W437)
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- D&D 208" Outside Length, 2/3" Top Width, 1 Ribs (B205)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VLN0)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 6106 / SAYLOR BEALL (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- Beta 1 Filters Compressed Air Treatment