Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 111146E100 / QUINCY
Mfr # B1AF0009250
Zoro # G110483387
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0009250
- Zoro # G110483387
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0009697 is a quality replacement for QUINCY / 111146E100. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (1242B)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1" O-Ring Boss (6408-16-O)
- DIXON King CableHoseToolST, 1/8", ID, 1/2"-1-1/4" (WSR1)
- MARATHON MOTORS Close-Coupled Pump Motor, 7.8/3.9A, 3 HP (182TTFBD6031)
- BETA 1 FILTERS Air Filter replacement filter for 2116702 / GARDNER DENVER (B1AF0077324)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- BETA 1 FILTERS Panel Filter replacement filter for 67731158 / INGERSOLL RAND (B1PA0001011)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 110377E906 / QUINCY (B1AF0002075)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- Beta 1 Filters Compressed Air Treatment