Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 00701180 / SCHULZ
Mfr # B1AF0009250
Zoro # G410413701
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0009250
- Zoro # G410413701
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0009861 is a quality replacement for SCHULZ / 00701180. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162024)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SPEEDAIRE Breather Vent, 3/4" NPT, 3/4" dia. (1EJT9)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LPV6)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- Beta 1 Filters Compressed Air Treatment