Shop All Pool Games & Toys
Bestway
Bestway 8066348 H2OGO Vinyl Inflatable Big Red Truck Floating Lounger - Red
Mfr # 8066348
Zoro # G203755445
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestway
- MFR # 8066348
- Zoro # G203755445
- UPC # 821808010196
- Country of Origin China
- Category Pool Games & Toys
Description
The Big Red Truck Lounge is the perfect package of comfort and utility on the water. Sporting dual armrests, a soft backrest, cup holders and built-in cooler.
Specifications- Material: Vinyl
- Color: Red
- Inflatable: Yes
- Style: Big Red Truck
- Height: 35 in.
- Width: 57 in.
- Length: 9 ft.
- Weight: 20.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Rustrictor 3700 Stowaway (PLASV370)
- APACHE PW Gun Kit, 3700 PSI (99023676)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 25.3 oz (NHRTU)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- PAC FAB AMERICAN Pac-Fab American 98202900 Screw Gate Pacfab (98202900)
- SMARTPOOL Smartpool NLMC Multicolor Underwater Light for Above Ground Pool (NLMC)
- INTEX POOL FLOAT TUBE 53"" (58825EP)
- SWIMWAYS Blue Fabric & Mesh Inflatable Spring Baby Float, 6PK (8085154)
- POOLCANDY PoolCandy PC2748GSH Glitter Seahorse - 48 in. Jumbo Beach & Pool Tube (PC2748GSH)
- SUPERJOCK 16 x 25 Ft. Heavy Solar (SU53389)
- SPLASH-ENDER SPLASH ENDER WHITE 11 IN X 7 IN X 3 IN PAIR (C-30)
- Bestway Pool Games & Toys