Shop All Pool Games & Toys
Bestway
Bestway 8066340 Swim Safe Inflatable Arm Kiddie Float - Multicolored - Polyester
Mfr # 8066340
Zoro # G603755571
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestway
- MFR # 8066340
- Zoro # G603755571
- UPC # 821808321834
- Country of Origin China
- Category Pool Games & Toys
Description
Swim Training, the Swim Safe ABC Fabric Arm Floats will keep them afloat & splashing! Along with tested buoyancy, these arm floats also have a UPF of 50 plus to keep kids safe.
Specifications- Material: Polyester
- Color: Multicolored
- Inflatable: Yes
- Style: Arm
- Recommended Age: 2+ year
- Height 15 in.
- Length: 7 in.
- Weight: 0.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC High Pressure Gun, 5000 PSI (29.132)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- JACKS IMPORTS Large Quilted Cooler Saddle Bag BLACK (34-BK)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-100X100)
- CLASSIC ACCESSORIES Float Tube, Copper/Brown Bighorn (32-014-014101-00)
- POOLCANDY PoolCandy PC2748GSH Glitter Seahorse - 48 in. Jumbo Beach & Pool Tube (PC2748GSH)
- PAC FAB AMERICAN Pac-Fab American 98202900 Screw Gate Pacfab (98202900)
- POOL CENTRAL 45.5 in. Inflatable Blue Swimming Pool Mesh Sling Chair Pool Float (34808649)
- INTEX POOL FLOAT TUBE 53"" (58825EP)
- TEAR-AID Tear-Aid D-KIT-B03-100 Underwater Repair Patch Kit (1490473)
- CLUB CLEAN Bung Hole Beach Toss - The Funniest Beach Game Ever (BUNGHOLE)
- Bestway Pool Games & Toys