Bestway 8048356 30 in. x 10 ft. 330 gal Fast Set Round Above Ground Pool
Mfr # 8048356
Zoro # G904031466
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestway
- MFR # 8048356
- Zoro # G904031466
- UPC # 821808006090
- Country of Origin China
- Category Swimming Pools & Hot Tubs
Description
The 10' x 30'' Fast Set Pool Set by Bestway is a great family swimming pool. It sets up in only a matter of minutes on a flat surface as only the top ring needs inflated; the body of the pool has a liner that lifts when you fill the pool with water. The set includes a 330 gallon filter pump and filter cartridge to keep the water fresh and clean. It also comes with a flow control drain valve, allowing it to be drained quickly at the end of the season. The Fast Set Pool is constructed of tough Tritech material, making it extremely durable and s to keep the family swimming for years to come!
Features- Easy set up
- Heavy-duty PVC and polyester 3-ply side walls
- Built-in flow control drain valve makes it easy to drain by attaching the valve to a garden hose (with included adapter) to drain away water
- Underwater adhesive repair patch
- Liner is supported by an inflatable top ring
- Select a level surface, inflate top ring and the pool will rise as it’s filled with water
- Easy to take down for off-season storage
- Shape: Round
- Weight Capacity: 330 gal
- Size: 30" x 10'
- Weight: 24.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Track Adjuster Seal Kit (905002)
- BLACK FLAG Fogger Propane Blackflag (190095)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Gray (2103)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- POOLMATS Fleur de Lis Stone Poolsaic 29 inches 67B00-00078 (67B00-00078)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- JACKS MAGIC Jacks Magic JM3001TAB 3001 Recharge Tablet - 10 Tablet Per Sleeve (JM3001TAB)
- Bestway Swimming Pools & Hot Tubs