Shop All Paint Roller Frames
Bestt Liebco
Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers
Mfr # 509458000
Zoro # G2960623
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Material Wood
- Style Cageless
- Shank Material Metal
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 509458000
- Zoro # G2960623
- UPC # 079819945802
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Overall Length | 13 in |
Nap Size | 3/4 in |
Details
Item | Pipe Painter Cover & Frame |
Handle Material | Wood |
Style | Cageless |
Shank Material | Metal |
Surfaces | Rough |
Cover Material | Knit |
Paint Type | All Latex and Oil Based Paints |
Features | Wood Handle Adjusts to Different Angles |
Nap | 3/4 in |
Includes | Roller Cover, Roller Frame |
Material | Wood |
Application | To Bend Around Pipes, Cylinders and Columns |
Surface Material | Concrete, Drywall, Metal |
Surface Type | Rough |
Roller Frame Style | Custom |
Paint Roller Type | Standard Paint Roller Kit |
Number of Pieces Included | 2 |
Handle Color | Brown |
Description
Pipe Painter Cover and Frame, 7 in Roller Length, Nap Size 3/4 in, Cover Material Knit Fabric, Surface Material Concrete, Drywall, Metal, Surface Type Rough, 13 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Custom, Handle Material Wood, Paint Type Latex Paints, Oil Based Paints, Handle Color Brown, Shank Material Metal, Application To Bend Around Pipes, Cylinders and Columns, Features Heavy Duty Spring, Includes Roller Cover, Roller Frame, Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 1 gal. Unfinished White Rust Converter (18419)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- RUST-OLEUM Aluminum Roof Coating, 4.75 gal (301996)
- POLYSHADES Minwax Semi-Transparent Gloss Bombay Mahogany Oil-Based Polyurethane Stain and Polyuretha (214804444)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- BESTT LIEBCO 509381000 24 in. Long John Frame Complete with 6-1/2 in. x 1/2 in. Nap Mini Roller Cover (559381000)
- BESTT LIEBCO ROLLER SHORT JOHN 6.5"" (559385000)
- BESTT LIEBCO Roller Handle / Frame For 9 in. Covers (9VRL)
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509453000)
- WOOSTER 4 in. Roller Frame R012-4 (00R0120040)
- Bestt Liebco Paint Roller Frames