Shop All Painting Tools
Bestt Liebco
Non-Bubbling, 6.5"x3/8"
Mfr # 559328000
Zoro # G7123229
product price: $3.29
/pk 2, $1.65/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Paints
- Size Nap Size: 3/8"; Core: 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 559328000
- Zoro # G7123229
- UPC # 079819932802
- Country of Origin China
- Category Painting Tools
Dimensions
Size | Nap Size: 3/8"; Core: 6mm |
Details
For Use With | All Paints |
Item | Non-Bubbling,6.5"x3/8" |
Description
Non-Bubbling,6.5 In.x3/8 In., Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- DRYLOK E1 Semi-Gloss Gray Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (23713)
- SEYMOUR OF SYCAMORE 12 oz Repair Paint, Matte Finish, Gray, Oil Base (0000160054)
- TOUGH COAT ADVANCED Spray Paint (K00779008)
- BESTT LIEBCO 1 Lb Liebco Bag O'Plenty Lmskin (BP-15)
- BESTT LIEBCO Non-Bubbling, 4"x3/8" (559437000)
- LOPAREX MASKING PAPER 9""X180' (12909)
- SHARPLINE CONVERTING MS, 3/16" X 150'; New Pewter Metallic (R410200)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 12 In (2FDK3)
- HYDE Paint Pail Hooks, PK 2 (45050)
- DEFENSEGUARD 16545 Sure Coat - White - 0.5 Gallon (DE3640409)
- Bestt Liebco Painting Tools