Shop All Painting Tools
Bestt Liebco
Non-Bubbling, 4"x3/8"
Mfr # 559437000
Zoro # G7168500
original price:
$19.89
83% off
new price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Paints
- Size Nap Size: 3/8"; Core: 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 559437000
- Zoro # G7168500
- UPC # 079819943709
- Country of Origin China
- Category Painting Tools
Dimensions
Size | Nap Size: 3/8"; Core: 6mm |
Details
For Use With | All Paints |
Item | Non-Bubbling |
Description
Non-Bubbling,4 In.x3/8 In.,PK6, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN Strypeeze Paint and Varnish Remover 1 gal (01233)
- KLEAN-STRIP Easy Liquid Sander Qt (QWN285)
- 3M Lid Liner, Mini, Plastic, 200 Microns (16028)
- M-1 Brush Cleaner, 1 qt., Water, Soak Tools (60932M)
- BESTT LIEBCO 1 Lb Liebco Bag O'Plenty Lmskin (BP-15)
- BEHRENS Oval Tub Galv 4Gal (00-OV)
- OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (OL327331)
- PDI 14.5 Oz Yellow Plasti Dip Multipurpose Rubber Coating (PD310368)
- WAGNER HOLDINGS 9 x 0.37 in. Paint Smart Roller (WA5165)
- PROPLUS ProPlus Natural Painting Sponge, Medium Texture (15216-7)
- PRIME-LINE Pckt Door Rollr 4-Wheel (163208)
- Bestt Liebco Painting Tools