Shop All Paint Roller Covers
Bestt Liebco
9" Paint Roller Cover, 3/8" Nap, Woven Polyester
Mfr # 555993900
Zoro # G3883261
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 555993900
- Zoro # G3883261
- UPC # 79819599395
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Polyester |
Core Material | Polypropylene |
Paint Type | All Paints, Stains |
Description
Since 1926 professional painters have been turning to Bestt Liebco® for tools they can trust. Our quality applicators are competitively priced and deliver excellent performance to meet the needs of today’s painting contractor. For the 80-plus years we’ve been in business professional painters have asked for our products by name because their livelihoods depend on our reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1/3 Oz Dark Walnut Wood Finish Stain Marker (63487)
- MODERN MASTERS 1 Gal Modern Masters ME150 Silver WB Decorative Metallic Paint (ME150)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- ROCK SOLID Paint Solidifier, Container Size 2 L, PK12 (XB111R-12)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/4" Nap, Knit Fabric (509339000)
- BESTT LIEBCO ROLLER CVR KNT 3/8X9 6PK (527030900)
- BESTT LIEBCO 4" Mini Paint Roller Cover, 1/2" Nap, Woven Polyester (559444600)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/8" Nap, Woven (509454000)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- Bestt Liebco Paint Roller Covers