Shop All Paint Roller Covers
Bestt Liebco
9" Paint Roller Cover, 3/8" Nap Nap, Polyester
Mfr # 84609
Zoro # G3273830
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/8" Nap
- Length 9"
- Cover Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 84609
- Zoro # G3273830
- UPC # 79819846093
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" Nap |
Cover Material | Polyester |
Description
Professional, contractor roller cover for all paints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL Preval 267 Preval Complete Sprayer (267)
- PROJECT SELECT Linzer 2 in. Angle Trim Paint Brush (2140-2)
- WOOSTER 2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 3" Flat Sash Paint Brush, Chinex Bristle (4413)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/8" Nap, Woven (509454000)
- BESTT LIEBCO 7" Pipe Painter Cover, 3/4" Nap, Knit Fabric (509339000)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- BESTT LIEBCO 6-1/2" Paint Roller Cover, 1/4" Nap, Woven (509383000)
- BESTT LIEBCO 4" Mini Paint Roller Cover, 1/2" Nap, Woven Polyester (559444600)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- LINZER Roller Cover Foam 2 Pack 3In (RT3082)
- Bestt Liebco Paint Rollers and Frames