Shop All Paint Roller Covers
Bestt Liebco
7" Pipe Painter Cover, 3/8" Nap, Woven
Mfr # 509454000
Zoro # G3386275
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
- Nap 3/8"
- Handle Material Wood
- Cover Material Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 509454000
- Zoro # G3386275
- UPC # 079819945406
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Overall Length | 7 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Pipe Painter Cover |
Nap | 3/8" |
Handle Material | Wood |
Cover Material | Woven |
Core Material | Phenolic |
Surfaces | Smooth to Semi-Smooth |
Paint Type | Oil Based, Water Based |
For Use With | Mfr. No. 509453000 |
Features | Wood Handle Adjusts to Different Angles |
Surface Material | Drywall, Masonry, Wood, Metal |
Surface Texture | Semi-Smooth, Smooth |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Description
Pipe Painter Cover, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/8 in Nap Size, Surface Material Concrete, Metal, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Phenolic, For Use With 509453000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Tack Cloth, 18" x 36", Professional (10501)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F3MWR5G)
- OSBORN 1" Chip Paint Brush, Plastic Handle (0008600200)
- FLEX SEAL Leak Sealer 8 oz, Aerosol, White, Liquid (FSH8W)
- BESTT LIEBCO 4" Mini Paint Roller Cover, 1/2" Nap, Woven Polyester (559444600)
- BESTT LIEBCO ROLLER CVR KNT 3/8X9 6PK (527030900)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- BESTT LIEBCO 4 Mini Roller Tray (103110400)
- BESTT LIEBCO 6-1/2" Paint Roller Cover, 1/4" Nap, Mohair (509382000)
- BESTT LIEBCO 9" Paint Roller Cover, 1/2" Nap Nap, Polyester (84709)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R151-4)
- Bestt Liebco Paint Roller Covers