Shop All Paint Roller Covers
Bestt Liebco
18" Paint Roller Cover, 1/2" Nap, Maize Knit Polyester
Mfr # 559000800
Zoro # G3882692
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Maize Knit Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestt Liebco
- MFR # 559000800
- Zoro # G3882692
- UPC # 79819900085
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Maize Knit Polyester |
Core Material | Polypropylene |
Paint Type | All Paints |
Description
Bestt Liebco Master Polyester 18 in. W X 1/2 in. Paint Roller Cover 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-2401)
- GENERAL FINISHES 1 Qt Clear High Performance Water-Based Topcoat, Semi-Gloss (THSG)
- DUPLI-COLOR Spray Paint, Black, Rubberized, 17 oz (EUC10200A)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (4KW2-38)
- BESTT LIEBCO 9" Paint Roller Cover, 1/2" Nap Nap, Polyester (84709)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- BESTT LIEBCO 9 in. x 1/2 in. Nap Weekender Polyester Knit Roller Cover (507050900)
- BESTT LIEBCO ROLLER CVR KNT 3/8X9 6PK (527030900)
- BESTT LIEBCO 4 Mini Roller Tray (103110400)
- FOAMPRO Roller Cover Foam 2Pk 2X3/8In (63)
- Bestt Liebco Paint Rollers and Frames