Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 400XL037
Zoro # G706397739
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 40 in
- Number of Teeth - Timing Belts 200
- Industry Number - Timing Belts 400XL037
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 400XL037
- Zoro # G706397739
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 40 in |
Top Width | 0.37 in |
Height | 0.05 in |
Details
Number of Teeth - Timing Belts | 200 |
Industry Number - Timing Belts | 400XL037 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.04 |
Banded Belt | No |
Material | Rubber |
Number of Ribs | 1 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-40 in
Height-0.05 in
Number of Ribs-1
Pitch Length-40 in
Number of Teeth -200
Pitch-0.2 in
0.04
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-40 in
Height-0.05 in
Number of Ribs-1
Pitch Length-40 in
Number of Teeth -200
Pitch-0.2 in
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- BESTORQ 8M Timing Belts, 800-8M-20 (800-8M-20)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- BESTORQ Timing Belt Model 230XL200 23 in Effective length and 2 in Top Width (230XL200)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- BESTORQ L Timing Belts (270L100)
- B B MANUFACTURING 8T2.5/200, Timing Belt, Polyurethane, Steel (8T2.5/200)
- Bestorq Power Transmission Belts