Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 360XL037
Zoro # G706392895
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 36 in
- Number of Teeth - Timing Belts 180
- Industry Number - Timing Belts 360XL037
- Material Rubber
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 360XL037
- Zoro # G706392895
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 36 in |
Top Width | 0.37 in |
Height | 0.05 in |
Details
Number of Teeth - Timing Belts | 180 |
Industry Number - Timing Belts | 360XL037 |
Material | Rubber |
Storage Temp. | 40F-100F |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.04 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-36 in
Height-0.05 in
Number of Ribs-1
Pitch Length-36 in
Number of Teeth -180
Pitch-0.2 in
0.04
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-36 in
Height-0.05 in
Number of Ribs-1
Pitch Length-36 in
Number of Teeth -180
Pitch-0.2 in
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Gasket Assy (DC9551920)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- BESTORQ Bestorq Timing Belt Model 500-5M-20 - 19.69 in Outside Length - 0.59 in Top Width (500-5M-20)
- BESTORQ H Timing Belts (470H100)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- BESTORQ Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width (226XL200)
- BESTORQ 8M Timing Belts, 2400-8M-12 (2400-8M-12)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- Bestorq Timing Belts