Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 260XL037
Zoro # G206392883
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 26 in
- Number of Teeth - Timing Belts 130
- Industry Number - Timing Belts 260XL037
- Gearbelt Type Timing Belt
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 260XL037
- Zoro # G206392883
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 26 in |
Height | 0.05 in |
Top Width | 0.37 in |
Details
Number of Teeth - Timing Belts | 130 |
Industry Number - Timing Belts | 260XL037 |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Weight | 0.03 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Material | Rubber |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-26 in
Height-0.05 in
Number of Ribs-1
Pitch Length-26 in
Number of Teeth -130
Pitch-0.2 in
0.03
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-26 in
Height-0.05 in
Number of Ribs-1
Pitch Length-26 in
Number of Teeth -130
Pitch-0.2 in
0.03
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z005)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-8)
- FJC Hnbr O-Ring, 4187 (4187)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- BESTORQ H Timing Belts (850H100)
- BESTORQ 5M Timing Belts, 525-5M-25 (525-5M-25)
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- BESTORQ XL Timing Belts (212XL037)
- BESTORQ H Timing Belts (290H075)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- CLOYES Engine Timing Chain Kit - Front, 9-0753S (9-0753S)
- Bestorq Timing Belts