Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 190XL100
Zoro # G906392992
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 19 in
- Number of Teeth - Timing Belts 95
- Industry Number - Timing Belts 190XL100
- Standards RMA
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 190XL100
- Zoro # G906392992
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 19 in |
Top Width | 1 in |
Height | 0.05 in |
Details
Number of Teeth - Timing Belts | 95 |
Industry Number - Timing Belts | 190XL100 |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Material | Rubber |
Weight | 0.06 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-19 in
Height-0.05 in
Number of Ribs-1
Pitch Length-19 in
Number of Teeth -95
Pitch-0.2 in
0.06
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-19 in
Height-0.05 in
Number of Ribs-1
Pitch Length-19 in
Number of Teeth -95
Pitch-0.2 in
0.06
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- CONTINENTAL CONTITECH A38 Wrapped V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (A38)
- KRYTOX 2 oz Tube White (GPL-227)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- BESTORQ 5M Timing Belts, 465-5M-15 (465-5M-15)
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- BESTORQ Timing Belt Model 420L150 42 in Effective length and 15 in Top Width (420L150)
- BESTORQ Bestorq Timing Belt Model 645-5M-50 - 25.39 in Outside Length - 1.97 in Top Width (645-5M-50)
- BESTORQ Bestorq Double Side Timing Belt Model D1040-8M-20 - 40.94 in Outside Length - 0.79 in Top Width (D1040-8M-20)
- MITSUBOSHI H Series Timing Belt (HTD) 8mm Pitch, 1400mm L x 20mm W (1400H8M20)
- Bestorq Power Transmission Belts