Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 150XL037
Zoro # G006419865
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 15 in
- Number of Teeth - Timing Belts 75
- Industry Number - Timing Belts 150XL037
- Weight 0.02
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 150XL037
- Zoro # G006419865
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 15 in |
Top Width | 0.37 in |
Height | 0.05 in |
Details
Number of Teeth - Timing Belts | 75 |
Industry Number - Timing Belts | 150XL037 |
Weight | 0.02 |
Standards | RMA |
Material | Rubber |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-15 in
Height-0.05 in
Number of Ribs-1
Pitch Length-15 in
Number of Teeth -75
Pitch-0.2 in
0.02
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-15 in
Height-0.05 in
Number of Ribs-1
Pitch Length-15 in
Number of Teeth -75
Pitch-0.2 in
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Motor Replacement, 1/4HP, 120V, ACH Series (AC-MOT)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 215mm PL, T43 (215-5M-15)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- GATES Hi-Power II Belts, B74 (B74)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ H Timing Belts (680H100)
- BESTORQ Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width (226XL200)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- BESTORQ 3M Timing Belts (384-3M-15)
- BESTORQ XL Timing Belts (136XL037)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- Bestorq Power Transmission Belts