Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 136XL037
Zoro # G506418887
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 13.6 in
- Number of Teeth - Timing Belts 68
- Industry Number - Timing Belts 136XL037
- Weight 0.02
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 136XL037
- Zoro # G506418887
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 13.6 in |
Height | 0.05 in |
Top Width | 0.37 in |
Details
Number of Teeth - Timing Belts | 68 |
Industry Number - Timing Belts | 136XL037 |
Weight | 0.02 |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-13.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-13.6 in
Number of Teeth -68
Pitch-0.2 in
0.02
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-13.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-13.6 in
Number of Teeth -68
Pitch-0.2 in
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole (7E670)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 20 Amps 0 Outlets 125V Voltage (L 4545 123 X)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 71.9 in L Outside (B69R)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- BESTORQ 3M Timing Belts (267-3M-09)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- BESTORQ L Timing Belts (263L075)
- BESTORQ L Timing Belts (300L100)
- BESTORQ 8M Timing Belts, 1800-8M-50 (1800-8M-50)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- Bestorq Timing Belts