Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 120XL037
Zoro # G706419035
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 12 in
- Number of Teeth - Timing Belts 60
- Industry Number - Timing Belts 120XL037
- Number of Ribs 1
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 120XL037
- Zoro # G706419035
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 12 in |
Top Width | 0.37 in |
Height | 0.05 in |
Details
Number of Teeth - Timing Belts | 60 |
Industry Number - Timing Belts | 120XL037 |
Number of Ribs | 1 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.01 |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-12 in
Height-0.05 in
Number of Ribs-1
Pitch Length-12 in
Number of Teeth -60
Pitch-0.2 in
0.01
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-12 in
Height-0.05 in
Number of Ribs-1
Pitch Length-12 in
Number of Teeth -60
Pitch-0.2 in
0.01
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 5 gal, Bucket (MS685/5)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Face Seal (FS2408-08)
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012ES)
- BESTORQ XH Timing belts (840XH300)
- BESTORQ 3M Timing Belts (396-3M-09)
- BESTORQ XL Timing Belts (114XL037)
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- BESTORQ XL Timing Belts (136XL037)
- GATES Super HC Molded Notch Belts, 3VX326 (3VX326)
- Bestorq Power Transmission Belts