Shop All Timing Belts
Bestorq
Timing Belt Model D630H200 63 in Effective length and 2 in Top Width
Mfr # D630H200
Zoro # G907448094
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 63 in
- Number of Teeth - Timing Belts 126
- Pitch - Timing Belts 0.5
- Width - Timing Belts 2 in
- Industry Number - Timing Belts D630H200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # D630H200
- Zoro # G907448094
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 63 in |
Width - Timing Belts | 2 in |
Inside Length | 63 in |
Details
Number of Teeth - Timing Belts | 126 |
Pitch - Timing Belts | 0.5 |
Industry Number - Timing Belts | D630H200 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Material | Rubber |
Weight | 3.54 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- CARLISLE Belt, 4L560 (4L560)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BESTORQ Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width (106.4MXL150)
- BESTORQ L Timing Belts (525L075)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ 3M Timing Belts (285-3M-06)
- BESTORQ H Timing Belts (280H100)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- Bestorq Power Transmission Belts