Shop All Timing Belts
Bestorq
Timing Belt Model 840XH200 84 in Effective length and 2 in Top Width
Mfr # 840XH200
Zoro # G607428198
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 84 in
- Number of Teeth - Timing Belts 96
- Pitch - Timing Belts 0.875
- Width - Timing Belts 2 in
- Industry Number - Timing Belts 840XH200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 840XH200
- Zoro # G607428198
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 84 in |
Width - Timing Belts | 2 in |
Inside Length | 84 in |
Details
Number of Teeth - Timing Belts | 96 |
Pitch - Timing Belts | 0.875 |
Industry Number - Timing Belts | 840XH200 |
Material | Rubber |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Weight | 10.56 |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 100 (H609-100K)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (23990716)
- BESTORQ 8M Timing Belts, 880-8M-30 (880-8M-30)
- BESTORQ H Timing Belts (730H100)
- BESTORQ Bestorq Timing Belt Model 160MXL050 - 16 in Outside Length - 0.5 in Top Width (160MXL050)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- BESTORQ L Timing Belts (140L050)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- Bestorq Power Transmission Belts