Shop All Timing Belts
Bestorq
Timing Belt Model 830H069 83 in Effective length and 069 in Top Width
Mfr # 830H069
Zoro # G207435299
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 83 in
- Number of Teeth - Timing Belts 166
- Pitch - Timing Belts 0.5
- Width - Timing Belts 0.69 in
- Industry Number - Timing Belts 830H069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 830H069
- Zoro # G207435299
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 83 in |
Width - Timing Belts | 0.69 in |
Inside Length | 83 in |
Details
Number of Teeth - Timing Belts | 166 |
Pitch - Timing Belts | 0.5 |
Industry Number - Timing Belts | 830H069 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Weight | 1.56 |
Standards | RMA |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Single Subbase (R432031845)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 100 tons, 6" Strk (HU10006)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- DDS Shaft Seal, TC, 120mm ID, Nitrile Rubber (12014015TC)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- BESTORQ Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width (62MXL200)
- BESTORQ H Timing Belts (480H150)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- BESTORQ L Timing Belts (187L050)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- AFTERMARKET 90S3M339 DAndD Powerdrive S3M Single STS Replacement Timing Belt (90-S3M-339-DD)
- Bestorq Timing Belts