Shop All Timing Belts
Bestorq
Timing Belt Model 70XL087 7 in Effective length and 087 in Top Width
Mfr # 70XL087
Zoro # G007432634
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 7 in
- Number of Teeth - Timing Belts 35
- Pitch - Timing Belts 0.2
- Width - Timing Belts 0.87 in
- Industry Number - Timing Belts 70XL087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 70XL087
- Zoro # G007432634
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 7 in |
Width - Timing Belts | 0.87 in |
Inside Length | 7 in |
Details
Number of Teeth - Timing Belts | 35 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 70XL087 |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 0.03 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Can, Hand Held, 6 Oz (1EKE7)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.4in.L (2517 X 1)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- HUSKIE TOOLS 23" Hydraulic Crimper 1/8 to 1/2" (TEP-410)
- BESTORQ 8M Timing Belts, 1400-8M-12 (1400-8M-12)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- BESTORQ H Timing Belts (1000H200)
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- BESTORQ Timing Belt Model 1260XH137 126 in Effective length and 137 in Top Width (1260XH137)
- GATES PowerGrip Timing Belts, 510L100 (510L100)
- Bestorq Timing Belts