Shop All Timing Belts
Bestorq
Timing Belt Model 420L150 42 in Effective length and 15 in Top Width
Mfr # 420L150
Zoro # G607426866
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 42 in
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 0.375
- Width - Timing Belts 1.5 in
- Industry Number - Timing Belts 420L150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 420L150
- Zoro # G607426866
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 42 in |
Width - Timing Belts | 1.5 in |
Inside Length | 42 in |
Details
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 420L150 |
Banded Belt | No |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Weight | 0.74 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7002)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- COIJALI Safety 5-in-1 Exhaust Coupler 1/4" Body, 1/4" FPT (150USE)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- BESTORQ 5M Timing Belts, 535-5M-25 (535-5M-25)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- B B MANUFACTURING 750H300G, Timing Belt, Neoprene, Fiberglass (750H300G)
- Bestorq Timing Belts