Shop All Timing Belts
Bestorq
Timing Belt Model 387L150 387 in Effective length and 15 in Top Width
Mfr # 387L150
Zoro # G707418112
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 38.7 in
- Number of Teeth - Timing Belts 103
- Pitch - Timing Belts 0.375
- Width - Timing Belts 1.5 in
- Industry Number - Timing Belts 387L150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 387L150
- Zoro # G707418112
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 38.7 in |
Width - Timing Belts | 1.5 in |
Inside Length | 38.7 in |
Details
Number of Teeth - Timing Belts | 103 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 387L150 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Material | Rubber |
For Use With | Heavy Duty General Application |
Weight | 0.68 |
Gearbelt Type | Timing Belt |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2120mm (SPZ2120)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- GATES PowerGrip Timing Belts, 255L075 (255L075)
- CHICAGO PNEUMATIC Check Valve, 1/2 in. (1312100170)
- BESTORQ L Timing Belts (728L100)
- BESTORQ Bestorq Double Side Timing Belt Model D2600-8M-30 - 102.36 in Outside Length - 1.18 in Top Width (D2600-8M-30)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ Timing Belt Model 600XL181 60 in Effective length and 181 in Top Width (600XL181)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- BESTORQ 5M Timing Belts, 1125-5M-15 (1125-5M-15)
- MEGADYNE HTB Timing G BELT T-BELTS (318-3M-08)
- Bestorq Timing Belts