Shop All Timing Belts
Bestorq
Timing Belt Model 345L200 345 in Effective length and 2 in Top Width
Mfr # 345L200
Zoro # G107426397
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 34.5 in
- Number of Teeth - Timing Belts 92
- Pitch - Timing Belts 0.375
- Width - Timing Belts 2 in
- Industry Number - Timing Belts 345L200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 345L200
- Zoro # G107426397
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 34.5 in |
Width - Timing Belts | 2 in |
Inside Length | 34.5 in |
Details
Number of Teeth - Timing Belts | 92 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 345L200 |
Weight | 0.81 |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Material | Rubber |
Banded Belt | No |
Storage Temp. | 40F-100F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 416332 (416332)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- CLIMAX METAL PRODUCTS RC-125-SKW4H@90 Set Screw Coupling with Keyway (RC-125-SKW4H@90)
- DYNABRADE Rotor Vane Set, Replacement (54705)
- BESTORQ XL Timing Belts (162XL037)
- BESTORQ 8M Timing Belts, 568-8M-25 (568-8M-25)
- BESTORQ 3M Timing Belts (285-3M-06)
- BESTORQ L Timing Belts (525L075)
- BESTORQ L Timing Belts (270L100)
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- Bestorq Timing Belts