Shop All Timing Belts
Bestorq
Timing Belt Model 244MXL200 244 in Effective length and 2 in Top Width
Mfr # 244MXL200
Zoro # G607415822
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 24.4 in
- Number of Teeth - Timing Belts 305
- Pitch - Timing Belts 0.08
- Width - Timing Belts 2 in
- Industry Number - Timing Belts 244MXL200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 244MXL200
- Zoro # G607415822
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 24.4 in |
Width - Timing Belts | 2 in |
Inside Length | 24.4 in |
Height | 0.044 in |
Details
Number of Teeth - Timing Belts | 305 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 244MXL200 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 0.18 |
Banded Belt | No |
Material | Rubber |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- MI-T-M Hose Clamp (42-0011)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- BESTORQ Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width (396XL150)
- BESTORQ L Timing Belts (255L100)
- BESTORQ L Timing Belts (187L050)
- BESTORQ Timing Belt Model 420L150 42 in Effective length and 15 in Top Width (420L150)
- BESTORQ XH Timing belts (840XH300)
- BESTORQ 3M Timing Belts (366-3M-30)
- BESTORQ Double Sided 5M timing belts, 655-D5M-20 (655-D5M-20)
- Bestorq Timing Belts