Shop All Timing Belts
Bestorq
Timing Belt Model 240L200 24 in Effective length and 2 in Top Width
Mfr # 240L200
Zoro # G207407548
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 24 in
- Number of Teeth - Timing Belts 64
- Pitch - Timing Belts 0.375
- Width - Timing Belts 2 in
- Industry Number - Timing Belts 240L200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 240L200
- Zoro # G207407548
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 24 in |
Width - Timing Belts | 2 in |
Inside Length | 24 in |
Details
Number of Teeth - Timing Belts | 64 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 240L200 |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Weight | 0.56 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Standards | RMA |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- BESTORQ 3M Timing Belts (267-3M-09)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- BESTORQ Timing Belt Model 180XL175 18 in Effective length and 175 in Top Width (180XL175)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- BESTORQ 3M Timing Belts (207-3M-15)
- D&D Timing Belt, H, 1 x 53in PL, T106 (530H100)
- Bestorq Power Transmission Belts