Shop All Timing Belts
Bestorq
Timing Belt Model 225L112 225 in Effective length and 112 in Top Width
Mfr # 225L112
Zoro # G107404722
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 22.5 in
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 0.375
- Width - Timing Belts 1.12 in
- Industry Number - Timing Belts 225L112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 225L112
- Zoro # G107404722
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22.5 in |
Width - Timing Belts | 1.12 in |
Inside Length | 22.5 in |
Details
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 225L112 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Material | Rubber |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Weight | 0.3 |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001A25HB, Return Line, 25 micron, Outside-In (MF0062281)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- WESTWARD Metered Grease Control Valve (5NUG2)
- BINKS Regulator Assy. (85-450)
- BESTORQ Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width (106.4MXL150)
- BESTORQ H Timing Belts (255H100)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- BESTORQ Bestorq Double Side Timing Belt Model D510L050 - 51 in Outside Length - 0.5 in Top Width (D510L050)
- BESTORQ XL Timing Belts (400XL037)
- BESTORQ 8M Timing Belts, 2400-8M-12 (2400-8M-12)
- D&D Timing Belt, 8M, 30 x 1256mm PL, T157 (1256-8M-30)
- Bestorq Power Transmission Belts