Shop All Timing Belts
Bestorq
Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width
Mfr # 190XL044
Zoro # G907413818
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 19 in
- Number of Teeth - Timing Belts 95
- Pitch - Timing Belts 0.2
- Width - Timing Belts 0.44 in
- Industry Number - Timing Belts 190XL044
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 190XL044
- Zoro # G907413818
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 19 in |
Width - Timing Belts | 0.44 in |
Inside Length | 19 in |
Details
Number of Teeth - Timing Belts | 95 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 190XL044 |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Weight | 0.04 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Material | Rubber |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- DAYTON 3L710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V794)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-203 RESALE (123348 INS-SC-203)
- BESTORQ 8M Timing Belts, 720-8M-30 (720-8M-30)
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- BESTORQ 8M Timing Belts, 656-8M-20 (656-8M-20)
- BESTORQ H Timing Belts (540H100)
- B B MANUFACTURING 783-3M-15, Timing Belt, Neoprene, Fiberglass (783-3M-15)
- Bestorq Power Transmission Belts