Shop All Timing Belts
Bestorq
Timing Belt Model 185MXL1594 185 in Effective length and 1594 in Top Width
Mfr # 185MXL1594
Zoro # G207404103
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18.5 in
- Number of Teeth - Timing Belts 231
- Pitch - Timing Belts 0.08
- Width - Timing Belts 15.94 in
- Industry Number - Timing Belts 185MXL1594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 185MXL1594
- Zoro # G207404103
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18.5 in |
Width - Timing Belts | 15.94 in |
Height | 0.044 in |
Inside Length | 18.5 in |
Details
Number of Teeth - Timing Belts | 231 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 185MXL1594 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Material | Rubber |
Gearbelt Type | Timing Belt |
Weight | 1.04 |
Standards | RMA |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT8 (HPRPMK20S)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- BESTORQ Double Sided 8M timing belts, 3600-D8M-25 (3600-D8M-25)
- BESTORQ H Timing Belts (330H200)
- BESTORQ 14M Timing Belts (3850-14M-85)
- BESTORQ Timing Belt Model 244MXL200 244 in Effective length and 2 in Top Width (244MXL200)
- BESTORQ Timing Belt Model 125MXL200 125 in Effective length and 2 in Top Width (125MXL200)
- CLOYES Engine Timing Chain Kit - Front, 9-0753S (9-0753S)
- Bestorq Power Transmission Belts