Shop All Timing Belts
Bestorq
Timing Belt Model 185L056 185 in Effective length and 056 in Top Width
Mfr # 185L056
Zoro # G907413870
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18.5 in
- Number of Teeth - Timing Belts 49
- Pitch - Timing Belts 0.375
- Width - Timing Belts 0.56 in
- Industry Number - Timing Belts 185L056
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 185L056
- Zoro # G907413870
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18.5 in |
Width - Timing Belts | 0.56 in |
Inside Length | 18.5 in |
Details
Number of Teeth - Timing Belts | 49 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 185L056 |
Standards | RMA |
Banded Belt | No |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Weight | 0.13 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- BROAN Motor and Blower (97008513)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ Bestorq Double Side Timing Belt Model D540L075 - 54 in Outside Length - 0.75 in Top Width (D540L075)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BESTORQ 8M Timing Belts, 880-8M-30 (880-8M-30)
- BESTORQ 5M Timing Belts, 450-5M-15 (450-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- Bestorq Power Transmission Belts