Shop All Timing Belts
Bestorq
Timing Belt Model 180XL175 18 in Effective length and 175 in Top Width
Mfr # 180XL175
Zoro # G707406782
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18 in
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 0.2
- Width - Timing Belts 1.75 in
- Industry Number - Timing Belts 180XL175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 180XL175
- Zoro # G707406782
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18 in |
Width - Timing Belts | 1.75 in |
Inside Length | 18 in |
Details
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 180XL175 |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Standards | RMA |
Weight | 0.12 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Material | Rubber |
Gearbelt Type | Timing Belt |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D30-12-BP65)
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- BESTORQ XL Timing Belts (180XL100)
- BESTORQ XL Timing Belts (150XL037)
- BESTORQ L Timing Belts (217L050)
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 200 Teeth, 37mm W (CTD14M-2800-37)
- Bestorq Timing Belts