Shop All Timing Belts
Bestorq
Timing Belt Model 180L044 18 in Effective length and 044 in Top Width
Mfr # 180L044
Zoro # G407401476
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18 in
- Number of Teeth - Timing Belts 48
- Pitch - Timing Belts 0.375
- Width - Timing Belts 0.44 in
- Industry Number - Timing Belts 180L044
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 180L044
- Zoro # G407401476
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18 in |
Width - Timing Belts | 0.44 in |
Inside Length | 18 in |
Details
Number of Teeth - Timing Belts | 48 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 180L044 |
Weight | 0.1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- WOLVERINE Hydraulic Motor, 4-Bolt, 12.2 cu. In. (CMM200-4RP)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- DDS Shaft Seal, 200mm I. D., 230mm O. D. (20023013SC)
- BESTORQ Bestorq Timing Belt Model 500-5M-20 - 19.69 in Outside Length - 0.59 in Top Width (500-5M-20)
- BESTORQ 3M Timing Belts (366-3M-30)
- BESTORQ H Timing Belts (660H100)
- BESTORQ Timing Belt Model 180XL019 18 in Effective length and 019 in Top Width (180XL019)
- BESTORQ H Timing Belts (255H100)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- BESTORQ L Timing Belts (480L075)
- Bestorq Power Transmission Belts