Shop All Timing Belts
Bestorq
Timing Belt Model 162XL044 162 in Effective length and 044 in Top Width
Mfr # 162XL044
Zoro # G007395151
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 16.2 in
- Number of Teeth - Timing Belts 81
- Pitch - Timing Belts 0.2
- Width - Timing Belts 0.44 in
- Industry Number - Timing Belts 162XL044
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 162XL044
- Zoro # G007395151
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 16.2 in |
Width - Timing Belts | 0.44 in |
Inside Length | 16.2 in |
Details
Number of Teeth - Timing Belts | 81 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 162XL044 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Gearbelt Type | Timing Belt |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 0.03 |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 7/8"-14 ID Split Threaded Clamp Collar, Stl, Bo (GSTC-087-14-B)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- MOLON AC Gearmotor, 6.9 rpm, Open, 115V (HGM-4007-1M)
- POWERFLITE 5L310 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310-2)
- BESTORQ H Timing Belts (585H200)
- BESTORQ Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width (396XL150)
- BESTORQ Bestorq Double Side Timing Belt Model D750H100 - 75 in Outside Length - 1 in Top Width (D750H100)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- BESTORQ 3M Timing Belts (207-3M-15)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- BANDO S3M-426 Timing Belt, 60-S3M-426 (60-S3M-426)
- Bestorq Power Transmission Belts