Shop All Timing Belts
Bestorq
Timing Belt Model 160XL625 16 in Effective length and 625 in Top Width
Mfr # 160XL625
Zoro # G707394836
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 16 in
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 0.2
- Width - Timing Belts 6.25 in
- Industry Number - Timing Belts 160XL625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 160XL625
- Zoro # G707394836
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 16 in |
Width - Timing Belts | 6.25 in |
Inside Length | 16 in |
Details
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 160XL625 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.36 |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- DAYTON 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (2L398)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- BESTORQ 8M Timing Belts, 800-8M-30 (800-8M-30)
- BESTORQ Bestorq Double Side Timing Belt (D420L050)
- BESTORQ H Timing Belts (470H100)
- BESTORQ Timing Belt Model 180XL019 18 in Effective length and 019 in Top Width (180XL019)
- BESTORQ L Timing Belts (210L100)
- AFTERMARKET 156814M68 DAndD Powerdrive 14M Single Replacement Timing Belt (1568-14M-68-DD)
- Bestorq Power Transmission Belts