Shop All Timing Belts
Bestorq
Timing Belt Model 1260XH137 126 in Effective length and 137 in Top Width
Mfr # 1260XH137
Zoro # G107393057
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 126 in
- Number of Teeth - Timing Belts 144
- Pitch - Timing Belts 0.875
- Width - Timing Belts 1.37 in
- Industry Number - Timing Belts 1260XH137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1260XH137
- Zoro # G107393057
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 126 in |
Width - Timing Belts | 1.37 in |
Inside Length | 126 in |
Details
Number of Teeth - Timing Belts | 144 |
Pitch - Timing Belts | 0.875 |
Industry Number - Timing Belts | 1260XH137 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Material | Rubber |
For Use With | Heavy Duty General Application |
Standards | RMA |
Weight | 10.85 |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- NSK NSK 6207VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6207VV C3)
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- BESTORQ 3M Timing Belts (384-3M-15)
- BESTORQ Timing Belt Model 125MXL200 125 in Effective length and 2 in Top Width (125MXL200)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D750H100 - 75 in Outside Length - 1 in Top Width (D750H100)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- Bestorq Power Transmission Belts